TGP2 27 in. In-Line Router Table Assembly RT-F27, RT-PSW, RT-ST2, RT-C27

  • Mfr # RT-TGP

  • Zoro # G908391450


product price: $769.00
/ea
Free Shipping & Returns

Key Features

Height
38-5/8 in
Length
32 in
Tool Weight (Lb.)
75 lb.
Width
16 in
For Use With
PCS, CNS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-TGP
Zoro #
G908391450
UPC #
857766003635
Country of Origin
Taiwan, Province of China

Dimensions

Height
38-5/8 in
Length
32 in
Width
16 in

Details

Tool Weight (Lb.)
75 lb.
For Use With
PCS, CNS

Description

Optimize your SawStop saw with this In-Line Router Table Assembly. On a Professional Cabinet Saw, replace your extension table with beautiful cast iron. On a Professional or Contractor Saw, install to the left of the saw. Includes a 27 in. x 16 in. precision cast iron table with internal fence channels, an external power switch for your router, two support legs, and a 27 in. Router Fence Assembly featuring two adjustable faces with shims, a 2.25 in. dust port, adjustable scales and compatibility with various routing accessories like feather boards, flip stops and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.