Shop SAX
Create Account
1005549 Heavy Duty Single Sided Mirror; 8.5 x 11 In.
- Mfr # 1005549
- Zoro # G304163293
product price:Â
$
43.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1005549
- Zoro #
- G304163293
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Features
- Single-Sided Self-Portrait Mirror provides enhanced safety with free standing facility to students for creating images of themselves
- Mirror is made from Durable scratch-proof acrylic and features a surface for full viewing which will stands on a 3 in. base
- Sturdy, stand-alone mirror
- Perfect for self-portraits
- Single-Sided self-portrait mirror which works great for grade schoolers is an Ideal "hands free" drawing aid for students and professionals
- Material - Acrylic
- Size - 8-1/2 x 11 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.