1567524 Nylon Flat 1 in. Gold Brush - Pack of 3

  • Mfr # 1567524

  • Zoro # G404140101


product price:  $37.59
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1567524
Zoro #
G404140101
UPC #
885634295950
Country of Origin
China

Description

The Sax Flat Golden Nylon Bristle Brush has sharp edges with excellent resiliency. This brush's sharp edges have good flexibility, making it useful for a variety of painting techniques. It is manufactured with a golden nylon bristle measuring 1 inch in width. Designed for use with acrylics and other fluid mediums. It features a long varnished wood handle with a seamless aluminum ferrule for lasting performance.

Features
  • Pack of 3
  • Created with high quality, durable materials
  • Provides optimal brush strokes for your crafting needs
  • Sax Nylon Flat 1 in. Gold Brush
Specifications
  • Size: 1 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.