2019249 1 Pint True Flow Gloss Glaze; Ebony

  • Mfr # 2019249
  • Zoro # G204143418
product price: 
$
39.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2019249
Zoro #
G204143418
UPC #
885634324605
Country of Origin
United States

Description

Sax True Flow Gloss Matte Opaque Glaze has unusually bright and vibrant colors for a non-toxic series. Freeze/Thaw stable.

Specifications
  • Color: Ebony
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Cone: Cone 06-6
  • Container Type: Plastic Jar
  • Size: Pint
  • Country of Origin: United States
  • Weight: 19.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews