Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sax 053925 Drawing Paper White; 50 Lbs. - 9 x 12 In.

  • Mfr # 53925

  • Zoro # G603895376


product price: $38.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53925
Zoro #
G603895376
UPC #
-
Country of Origin
United States

Description

Features
  • 100% sulphite sheet that erases well and possesses exceptional body and strength
  • High-quality paper is acceptable to wet media that includes tempera, watercolor and brush-applied ink
  • Sulphite paper with standard-weight basis weight offers a perfect texture for all dry media renderings
  • Brilliant white stock enhances colored pencil, heavy black pencil and charcoal drawings
  • Color - Bleached White
  • Material - Sulphite
  • Capacity - 50 lbs.
  • Size - 9 x 12 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.