Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sax 085549 Drawing Paper Manila; 50 Lbs. - 12 x 18 In.

  • Mfr # 85549

  • Zoro # G703894989


product price: $51.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85549
Zoro #
G703894989
UPC #
-
Country of Origin
United States

Description

Features
  • This is Ideal for classroom projects and for almost all drawing media
  • Popular student quality, cream colored paper with economy-weight
  • Color - Manila Cream
  • Capacity - 50 lbs.
  • Size - 12 x 18 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.