SAX 1567551 True Flow Chubby Oval Wash 0.50 in. Brush - Pack of 3

  • Mfr # 1567551

  • Zoro # G304163675


product price:  $44.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1567551
Zoro #
G304163675
UPC #
885634296223
Country of Origin
China

Description

Sax True Flow Oval Wash Easel Brushes provide a soft touch and big capacity for applying large areas of color. This brush, with selected camel hair, has aluminum seamless ferrules and comes with short lacquered handles, making this brush an ideal choice for watercolor, inks and dyes. Sax art products are developed by our team of art professionals and former art educators, created for artists and designed for the rigors of the classroom. 1/2 inch width.

Features
  • Pack of 3
  • Created with high quality, durable materials
  • Provides optimal brush strokes for your crafting needs
  • Sax True Flow Chubby Oval Wash 0.50 in. Brush
Specifications
  • Size: 1/2 in.
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.