Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sax 1587650 Versatemp Liquid Tempera Set; Assorted Colors; 6 Pints - Set of 6

  • Mfr # 1587650

  • Zoro # G504160580


product price: $56.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587650
Zoro #
G504160580
UPC #
92200027475
Country of Origin
United States

Description

Our special formula primary red tempera has unique properties not found in conventional temperas, you can even paint on most glossy surfaces like glass and plastic. True primary colors are ideal for teaching color mixing and color theory. This heavy-bodied opaque paint will not run or settle, and is freeze-thaw stable. Can be painted over once coat is dried. Comes in a safe plastic container. Paint is non-toxic, chip-resistant. Made in the USA.

Features
  • Set of 6
  • Versatemp Liquid Tempera Set
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Color: Assorted
  • Container Type: Plastic Bottles
  • Size: Pint
  • Weight: 7.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.