Sax 1587651 Versatemp Pint Set; Assorted Colors - Set of 12

  • Mfr # 1587651

  • Zoro # G704163992


product price: $105.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587651
Zoro #
G704163992
UPC #
92200027482
Country of Origin
United States

Description

Sax presents Versatemp paints that are created with non-toxic tempera materials, which provides a safe resource for your art studio or classes. Includes 12 pints (500ml).

Features
  • Provides optimal supply for the art studio or classroom
  • Creates optimal brush strokes and coverage for painting on various surfaces
  • Designed with durable materials for extended use
  • Versatemp Pint Set
  • Set of 12
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Color: Assorted
  • Container Type: Plastic Bottles
  • Size: Pint
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.