Zoro Homepage

Sax 1587652 Versatemp Quart Set; Assorted Colors - Set of 6

  • Mfr # 1587652

  • Zoro # G104163950


product price: $77.35
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1587652
Zoro #
G104163950
UPC #
92200027499
Country of Origin
United States

Description

This set includes 6 pints (1L) of quality, non-toxic tempera in the most popular classroom colors: Red, Yellow, Blue, Green, Black and White.

Features
  • Versatemp Quart Set
  • Set of 6
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Color: Assorted
  • Container Type: Plastic Bottles
  • Size: Quart
  • Weight: 14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.