Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sax 1590584 True Flow Acrylic Quart Gesso; Black

  • Mfr # 1590584

  • Zoro # G004140969


product price: $42.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1590584
Zoro #
G004140969
UPC #
92200047466
Country of Origin
United States

Description

Deep black primer offers good tooth, adhesion and water-resistance with high opacity, great for making deep or bright paintings pop. Flexible, smooth, easy to spread viscosity. Perfect for preparing canvas, paper and panels for acrylic and oil paints. Sand for smoother surface. Clean up with soap and water. Quart.

Features
  • True Flow Acrylic Gesso
Specifications
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Color: Black
  • Container Type: Bottle
  • Size: Quart
  • Weight: 2.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.