Sax 2019440 0.5 gal True Flow Heavy Body Acrylic Paint; Turquoise

  • Mfr # 2019440

  • Zoro # G604162064


product price: $48.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019440
Zoro #
G604162064
UPC #
885634324919
Country of Origin
United States

Description

This turquoise paint dries to a matte finish and is ideal for traditional acrylic painting, and even block printing, or silk screening. Thick formula offers excellent flow, coverage, blending, and drying. Cleans up easily with soap and water. This paint is not recommended for outdoor use. Non-toxic. Freeze/Thaw stable.

Features
  • 0.5 gal True Flow Heavy Body Acrylic Paint, Turquoise
  • Bright, vibrant colors. Non-separating. Intermixable. Improved formula for better layering.
Specifications
  • Color: Turquoise
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Jug
  • Size: Half Gallon
  • Country of Origin: United States
  • Weight: 29 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.