Zoro Homepage

Sax 2019757 1 Pint India Ink; Black

  • Mfr # 2019757

  • Zoro # G104143716


product price: $31.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019757
Zoro #
G104143716
UPC #
885634325176
Country of Origin
United States

Description

Rich, smooth flowing and highly opaque, this permanent carbon black ink is ideal for calligraphy, drawing, brushwork, airbrushing and as a multimedia wash. For use with technical pens, dip pens, brushes and airbrushes. Lightfast and fade proof. Water based and Certified AP Non-Toxic. Made in the USA.

Specifications
  • Color: Black
  • Certifications: AP Non-Toxic
  • Safety: No Choking Hazard
  • Allergens: Contains No Allergens
  • Container Type: Plastic Bottle
  • Country of Origin: United States
  • Weight: 14.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.