Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Sc Johnson 5-1/5 in W x 4-3/5 in L x 9-1/5 in H,  TPB1LDS

5-1/5 in W x 4-3/5 in L x 9-1/5 in H, (Discontinued)

  • Mfr # TPB1LDS
  • Zoro # G510827613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB1LDS
Zoro #
G510827613
UPC #
691240053675
Country of Origin
United States

Dimensions

Depth
4.6
Height
9.2
Width
5.2
Refill Size
1 L

Details

Operation Mode
Manual
Mount Type
Wall
For Use With
S.C. Johnson Professional 1 liter manual cartridges
Form
For Foam
Color
Black
Material
Plastic

Description

The QuickView Transparent Manual Dispenser is a unique, 1 L closed, sealed cartridge dispenser. The transparent sides, visible from any angle or distance, allow for accurate soap visibility for cleaning staff without having to open the cover to help cut down maintenance time and costs. QuickView dispensers are quick and easy to refill, easy to service and low maintenance. Dispensers are assured against normal wear and tear, subject to correct installation, usage and dispenser care. All SC Johnson Professional dispensers are manufactured from durable plastic components and rigorously tested for high usage environments, providing assurance of quality and longevity. Large push buttons minimize the operation force required to allow easy use by hand or elbow; suitable in hygiene sensitive areas. Delivers the exact amount required, controlling usage and reducing waste. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure infreshin product is dispensed every time. The air-tight cartridges are designed to collapse during use ensuring full evacuation of product with no wastage. Dispenser push buttons are exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds on the product. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. BioCote is a registered trademark of BioCote Limited. Dispenser Type: For Foam; Capacity Volume: 1 L; Mounting: Wall; Materials: Plastic.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.