Bathroom Cleaner, 32 oz, Liquid
- Mfr # 1532050
- Zoro # G112069305
product price:Â
$
36.39
/ea
Key Features
Series
No Series
Container Size
32 oz
Cleaner Form
Liquid
NSF Rating
Not Rated
Color
Steel, Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1532050
- Zoro #
- G112069305
- UPC #
- 25700708094
- Country of Origin
- China
Dimensions
- Container Size
- 32 oz
Details
- Item
- Bathroom Cleaner
- Series
- No Series
- Cleaner Form
- Liquid
- NSF Rating
- Not Rated
- Color
- Steel, Chrome
- Application
- Bathroom
- Primary Chemical
- Bleach
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.