Zoro Homepage

Comet Portion / Shot Glass 2.0 oz

  • Mfr # P20

  • Zoro # G211376311


product price: $201.99
Free Shipping & Returns

Key Features

Container Type
Shelf Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20
Zoro #
G211376311
UPC #
-
Country of Origin
China

Details

Item
Hand Sanitizer
Container Type
Shelf Box

Description

The Comet Portion Shot Glass has a capacity of 2.0 ounces and is designed for precise measuring of liquid portions. It features a clear transparent body, allowing easy visibility of contents and measurement levels. The shot glass is suitable for use in bars, restaurants, or home settings where accurate portion control is needed. Its compact size makes it convenient for handling and storage. The product is part of the WNA brand and is ideal for measuring spirits, mixers, or other beverages, available in a pack of 2500.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.