Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sc Johnson Dispenser Stand, Touch-free, 19-3/10"Wx28"Lx3"H, Silver SJNTFDISPSTAND

Dispenser Stand, Touch-free, 19-3/10"Wx28"Lx3"H, Silver (Discontinued)

  • Mfr # SJNTFDISPSTAND
  • Zoro # G802501245
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJNTFDISPSTAND
Zoro #
G802501245
UPC #
691240053743
Country of Origin
United States

Dimensions

Height
3"
Width
19.3"
Length
28"

Details

Item
Hand Hygiene Touch-free Dispenser Stand
Operation Mode
Automatic
Material
Metal
Color
Silver
Application
Handwash
Features
Touch-free; Sturdy; Durable; Wear Resistant; Tear Resistant
Type
Liquid Soap Dispenser

Description

Dispenser stand features a touch-free design that dispenses automatically when hands are placed below the sensor to encourage use where a higher level of hand hygiene is required. Easy-to-assemble design contains only three main parts for hassle-free setup. Sturdy metal construction with a durable coating protects against wear-and-tear. Low-profile base maximizes stability to prevent tipping or wobbling. Metal catch tray prevents hand sanitizer from splashing onto the floor to keep surrounding areas clean. Optional signage allows you to easily customize the header with your message or logos.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.