
Estesol Hand Hair & Body Wash, 33.8 oz, 6PK
Mfr # HAB1L
Zoro # G315140269
product price:Â $86.29
/pk 6, $14.38/ea
Free Shipping & Returns
Key Features
Color
Blue
Length
10.63 in
Height
7.36 in
Width
9.76 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HAB1L
Zoro #
G315140269
UPC #
-
Country of Origin
United States
Dimensions
Length
10.63 in
Height
7.36 in
Width
9.76 in
Details
Item
2-in-1 Shampoo & Body Wash
Color
Blue
Recycled
No
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%
Description
Estesol Hand, Hair and Body Cleaner features a three-in-one formula to remove light duty oils, greases, general grime and soilings from your hands, hair and body. Rainforest fragrance provides a refreshing, invigorating scent that's appealing to both males and females. Mild yet effective blend of cleansing agents are suitable for frequent use on hair and body. Low pH value helps minimize disruption from use to the skin's acid mantle. Mild preservatives reduce the risk of skin irritation. Silicone-free soap will have no adverse effect if it comes in contact with surfaces before the application of paint or surface coatings. Added skin moisturizer helps prevent drying and leaves the skin feeling smooth after use. Hand, hair and body cleaner is designed for SC Johnson Cleanse Washroom Dispensers and Proline Curve Manual Dispensers each sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.