Zoro Homepage

Hand Sanitizer Disp, WH, 1 L, 4 5/8 inD

  • Mfr # SAN1LDS

  • Zoro # G300428136


product price: $5.59
/ea

Key Features

Color
White
Material
Plastic
Finish
Unfinished
Mount Type
Wall
Series
Sanitize
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAN1LDS
Zoro #
G300428136
UPC #
-
Country of Origin
Canada

Dimensions

Refill Size
1 L
Depth
5 in
Height
9 1/4 in
Width
4 5/8 in
Length
9.3"
Overall Height
9 1/4 in
Overall Depth
4 5/8 in
Overall Width
4 7/8 in

Details

Item
Hand Sanitizer Dispenser
Color
White
Material
Plastic
Finish
Unfinished
Mount Type
Wall
Series
Sanitize
Compatible with Manufacturer Model Number
55857, 56827, IFC1L, IFS1L
For Use With
55857, 56827, IFC1L, IFS1L
Form
Hand
Operation Mode
Manual
Includes
Key, Mounting Hardware
Features
BioCote Protected, Color Coding, Fixed Product Dose, Lifetime Guarantee, Sight Glass
Warranty
Lifetime
Product Type
Hand Sanitizer Dispenser
Compatible Manufacturer Part Number
55857, 56827, IFC1L, IFS1L
Compatible Manufacturer Model Number
55857, 56827, IFC1L, IFS1L
For Use With Mfr. Model Number
55857, 56827, IFC1L, IFS1L
Compatible with Manufacturer Model No.
55857, 56827, IFC1L, IFS1L
Compatible with Mfr. Model No.
55857, 56827, IFC1L, IFS1L
For Use with Mfr Model Number
55857, 56827, IFC1L, IFS1L
Compatible Pump Manufacturer Part Number
55857, 56827, IFC1L, IFS1L
Compatible Mfr. Model Number
55857, 56827, IFC1L, IFS1L

Description

Hand Sanitizer Dispenser, Color White, Mount Type Wall, Product Type Hand Sanitizer Dispenser, Material Plastic, Series Sanitize, Finish Unfinished, Compatible Manufacturer Part Number 55857, 56827, IFC1L, IFS1L, Refill Size 1 L, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 5/8 in, Overall Height 9 1/4 in, Overall Width 4 7/8 in, Counter Hole Diameter Not Applicable, Maximum Countertop Thickness Not Applicable, Spout Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.