Hand Wipes, 130-Wipe Bucket, Cherry, 10"x12", WE/RD, PK 4

  • Mfr # SJNKCW130WCT

  • Zoro # G402501324


product price:  $169.99
/pk 4, $42.50/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White/Red
Sheet Size
10" x 12"
Container Type
Canister
Fragrance
Cherry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJNKCW130WCT
Zoro #
G402501324
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10" x 12"

Details

Item
Kresto Heavy-Duty XL Hand Wipes
Material
Polypropylene
Color
White/Red
Container Type
Canister
Fragrance
Cherry
Wipes per Container
130
Application
Hand; Skin
Features
Silicone-free; Non-toxic; Easy to Use; Absorbent; Heavy Duty; Smooth; Anti-contamination
Targeted Pathogens
Oil Remover; Grease Remover; Paint Remover; Grime Remover; Odor Remover; Resin Remover

Description

Hand-cleansing wipes feature powerful, solvent-based cleansing ingredients to effectively remove oil, grease, paint, sealant, resins and grime from your hands. Included moisturizers help prevent drying skin to leave your hands feeling smooth after use. Tough, dual-sided, extra-large wipes are made from polypropylene and have a slightly roughened surface to wipe your hands clean. Toxicologically safe, non-VOC-regulated ingredients are gentle on your skin. Easy-to-use wipes absorb contaminants from your skin with no need for rinsing with water. Handy tub can be used at work for quick cleansing or on-the-move when working remotely and normal handwashing facilities are not available. Pleasant cherry fragrance neutralizes petroleum odor on hands and leaves them smelling fresh and clean. Silicone-free solution is suitable for use in any production site where paint and surface coating processes are undertaken.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.