Zoro Homepage

Heavy Duty Manual Hand Cleaner Dispenser, 2.11 qt Capacity, Black

  • Mfr # HVY2LDB

  • Zoro # G715140241


product price: $9.15
/ea

Key Features

Color
Black
Depth
5.47 in
Width
6.38 in
For Use With
LIM2LT, SOL2LT, CIT2LT, KCL2LT, KCH2LT
Height
13.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVY2LDB
Zoro #
G715140241
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.47 in
Width
6.38 in
Height
13.7

Details

Color
Black
For Use With
LIM2LT, SOL2LT, CIT2LT, KCL2LT, KCH2LT
Material
Plastic
Operation Mode
Manual

Description

The Cleanse Heavy Dispenser features a large, easy-push button for a simple way to dispense a controlled dose that's appropriate for the application required. Easy-to-use design allows you to quickly replace empty cartridges in seconds. Durable components withstand frequent use and provide assurance of quality and long-term cost-efficiency. Dispenser push button is exclusively protected by BioCote, a silver-based antimicrobial agent that is incorporated into the plastic components at the time of manufacture and inhibits the growth of a broad spectrum of bacteria and molds. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser. Unique locking mechanism helps prevent unauthorized access, pilferage and product contamination. Sight glass indicates the level of product in the cartridge to prevent unexpected runout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.