Zoro Homepage

Kresto Cherry Heavy Duty Hand Cleaner Dispenser Refill, 67.6 oz, 4PK

  • Mfr # KCH2LT

  • Zoro # G815140271


product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns

Key Features

Depth
7.76 in
Color
Red
Width
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH2LT
Zoro #
G815140271
UPC #
-
Country of Origin
United States

Dimensions

Depth
7.76 in
Width
9.13 in

Details

Item
Hand Cleaner
Color
Red

Description

Super-Heavy Duty Hand Cleaner - a cherry-scented, specialist, solvent-based hand cleaner - features Astopon scrubbing agent and Eucornol emulsifying active. It is ideal for difficult-to-remove and deeply ingrained, oil-based contaminants. Isohexadecane is a specialized mild solvent that is a highly refined hydrocarbon solvent with low potential to irritate your skin. Optimized blend of surfactants creates a unique, mixed micellar cleaning system that penetrates, lifts and solubilizes a wide range of ingrained oil, grease, carbon black, water-based lubricants, lacquers and resins. It minimizes redeposition of soil residue. Astopon, produced from walnut shell powder, easily rinses away, helping prevent blocked drains and pipes. Highly concentrated, silicone-free formula uses ingredients in a thickened matrix, requiring only a small amount of product for effective, cost-efficient cleaning. It is compatible with SC Johnson Professional Cleanse Heavy and Proline Curve Dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.