Zoro Homepage

Kresto Classic Heavy Duty Hand Cleaner Dispenser Refill, 67.6 oz, 4PK

  • Mfr # KCL2LT

  • Zoro # G315140153


product price: $186.99
/pk 4, $46.75/ea
Free Shipping & Returns

Key Features

Width
9.13 in
Depth
7.76 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL2LT
Zoro #
G315140153
UPC #
-
Country of Origin
United States

Dimensions

Width
9.13 in
Depth
7.76 in

Details

Item
Hand Cleaner
Color
Brown

Description

Kresto Classic Hand Cleaner features a toxicologically safe, heavy-duty formula to effectively remove extremely heavy soiling from your hands. Specialist solvent offers excellent cleansing properties even with super-heavy contamination. Eucornol emulsifying active increases the performance of the product to remove contaminants from the skin and reduce the risk of skin irritation. Astopon natural scrubbing agent is produced from refined walnut shell powder to rinse easily away and prevent blocked drains and pipes. Hand cleaner is designed for SC Johnson Cleanse Washroom Dispensers and Proline Curve Manual Dispensers each sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.