Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Kresto Special Ultra Heavy Duty Hand Cleaner, 8.45 oz

  • Mfr # KSP250ML

  • Zoro # G115140193


product price: $16.15
/ea

Key Features

Color
Brown
Height
1.89 in
Width
2.99 in
Length
8.82 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSP250ML
Zoro #
G115140193
UPC #
-
Country of Origin
United States

Dimensions

Height
1.89 in
Width
2.99 in
Length
8.82 in

Details

Item
Hand Cleaner
Color
Brown
Recycled Total
0%
Assembly Required
No
Dated Goods
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Kresto Special Ultra Hand Cleaner features an ester-based solvent to remove very adherent substances while providing outstanding cleaning action. Highly concentrated formula allows you to use a small amount of cleaner for effective and economical cleaning. Astopon natural scrubbing agent is produced from refined walnut shell powder to rinse easily away and prevent blocked drains and pipes. Silicone-free soap will have no adverse effect if it comes in contact with surfaces before the application of paint or surface coatings. Effective specialist cleaning formula removes alkyd and acrylic paints, base coats, lacquers, resins, body fillers, adhesives and varnishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.