Zoro Homepage

Liquid Glass Cleaner, Blue

  • Mfr # 696503

  • Zoro # G804918751


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cleaner Container Size
128 fl oz (4 quart)
Cleaner Form
Liquid
Color
Blue
Cleaner Chemical Product Grouping
Ammonia-D
Features
Phosphate-free, Non-streaking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
696503
Zoro #
G804918751
UPC #
19800707590
Country of Origin
United States

Dimensions

Cleaner Container Size
128 fl oz (4 quart)

Details

Item
Glass Cleaner
Cleaner Form
Liquid
Color
Blue
Cleaner Chemical Product Grouping
Ammonia-D
Features
Phosphate-free, Non-streaking
For Use With
Multi Surface

Description

Windex glass & more multi-surface streak-free cleaner, 128 oz. Refill/4 case - 696503 windex glass cleaner is perfect for cleaning windows, mirrors, glass shower doors, glass top stoves, and more. Thanks to its formulation with ammonia-d, it starts working on fingerprints, dirt, and other messes even before you wipe. Won't streak or leave a film. Also cleans sealed marble, sealed granite, stainless steel, uv-protected windows, factory-installed low-e coated windows, glass frames and other glass dcor, bathroom fixtures like those made of chrome, lead or flint glass, plexiglas*, lucite*, tile, plastic, vinyl and aluminum. *plexiglas is a registered trademark of arkema france. *lucite is a registered trademark of lucite international, inc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.