Zoro Homepage

Multi-Surface Cleaner, Aerosol Spray, 9.7 Oz, Fresh Citrus, 6 PK

  • Mfr # 336276

  • Zoro # G610826851


product price: $60.79
/pk 6, $10.13/ea

Key Features

Container Size
9.7 Oz
Container Type
Aerosol Spray
Cleaner Form
Aerosol
Fragrance
Fresh Citrus
Primary Chemical
Isopropanol, Alkyl Dimethyl Ethyl Benzyl, Ammonium Chloride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
336276
Zoro #
G610826851
UPC #
46500723544
Country of Origin
United States

Dimensions

Container Size
9.7 Oz

Details

Item
Multi-Surface Cleaner
Container Type
Aerosol Spray
Cleaner Form
Aerosol
Fragrance
Fresh Citrus
Primary Chemical
Isopropanol, Alkyl Dimethyl Ethyl Benzyl, Ammonium Chloride
Color
Blue
Surfaces for Use On
Electronics, glass/mirrors, granite, laminate, marble, stainless steel, sealed wood
Series
Everyday Clean
Removes
Dust, Dirt, Smudges
Cleaner Chemical Product Grouping
Surface Cleaner
Application
Appliances, Counter Tops, Glass Mirrors, Tables, Windshields, Electronics, Hard Surfaces, Cabinets
For Use On
Sealed wood, wood laminate, sealed granite, glass, mirrors, electronics, hard surfaces, cabinets

Description

Pledge Everyday Clean Multisurface Cleaner kills 99.9% of bacteria. This multi surface cleaner is specifically designed to clean, dust and disinfect, while leaving the finish alone. Can be used on sealed wood, wood laminate, sealed granite and more. Read label before use. Use only as directed. Application: Appliances; Counter Tops; Glass Mirrors; Tables; Windshields; Electronics; Hard Surfaces; Cabinets; Applicable Material: Wood; Glass: Metal; Granite; Vinyl; Plastics; Marble; Chrome; Wood Laminate; Chemical Compound: Isopropanol; Alkyl Dimethyl Ethyl Benzyl; Ammonium Chloride; Dirt Types: Dust; Dirt; Smudges.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.