Zoro Homepage

Multi-Surface Cleaner, Trigger Bottle, 32 oz, Fresh Scent, 8 PK

  • Mfr # 322381

  • Zoro # G011230592


product price: $53.95
/pk 8, $6.74/ea

Key Features

Container Size
32 oz
Container Type
Trigger Bottle
Cleaner Form
Liquid
Fragrance
Fresh Scent
Primary Chemical
Non-Ammoniated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322381
Zoro #
G011230592
UPC #
-
Country of Origin
China

Dimensions

Container Size
32 oz

Details

Item
Multi-Surface Cleaner
Container Type
Trigger Bottle
Cleaner Form
Liquid
Fragrance
Fresh Scent
Primary Chemical
Non-Ammoniated
Standards
NSF, Kosher
Color
Purple
Surfaces for Use On
aluminum, chrome fixtures, glass, mirrors, plastic, sealed marble
Application
Multi Surface
Removes
streaks, spots
For Use On
aluminum, chrome fixtures, glass, mirrors, plastic, sealed marble

Description

Windex Non Ammoniated Trigger Spray is a 32 oz cleaning solution with a fresh scent designed for streak-free cleaning. It is formulated without ammonia, making it suitable for use on a variety of surfaces including glass, mirrors, and other household surfaces. The product comes in a spray bottle for easy application and control. The clear liquid is effective in removing dirt, grime, and fingerprints while leaving a fresh scent. The 32 oz size provides ample volume for multiple cleaning tasks and is available in a pack of 8.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.