Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Hand Soap Jug , 1 gal Foam, 4PK

  • Mfr # 51105

  • Zoro # G4321555


product price: $55.59
/pk 4, $13.90/ea

Key Features

Form
Foam
Container Type
Jug
Container Size
1 gal
Fragrance
Fresh Apple
Hygiene Properties
Biodegradable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51105
Zoro #
G4321555
UPC #
069124050827
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1,000 mL

Details

Item
Hand Soap
Form
Foam
Container Type
Jug
Fragrance
Fresh Apple
Hygiene Properties
Biodegradable
Hygiene Series
Deb Stoko
Requires Dispenser
No
Color
Blue
Uses Dispenser
No
Series
Refresh
Ligature Resistant
No
Hygiene Form
Foam, Liquid
Packaging Type
Jug
Standards
ECARF, OECD301F
Green Certification or Other Recognition
Green Seal(R) Certified
Application
Industrial
Formula
Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate
NSF Rating
Not Rated
Product Type
Hand Soap
Includes Grit
No
Removes
Grime, Germs

Description

Hand Soap, Color Blue, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 1 gal, Container Type Jug, Fragrance Fresh Apple, Hygiene Properties Biodegradable, Formula Aqua, Blue 1 (CI 42090), Citric Acid, Cocamidopropyl Betaine, Glycerin, PEG-7 Glyceryl Cocoate, Sodium Benzoate, Sodium Laureth Sulfate, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.