1,000 mL Paste Hand Cleaner Pump Bottle
Mfr # 09102
Zoro # G3722197
product price: $155.99
/pk 4, $39.00/ea
Free Shipping & Returns
Key Features
Form
Paste
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Citrus
Hygiene Properties
Silicone Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09102
Zoro #
G3722197
UPC #
069124050216
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1,000 mL
Details
Item
Hand Cleaner
Form
Paste
Container Type
Pump Bottle
Fragrance
Citrus
Hygiene Properties
Silicone Free
Hygiene Series
Deb Stoko
Requires Dispenser
No
Ligature Resistant
No
Hygiene Form
Paste
Packaging Type
Pump Bottle
Features
Contains Skin Conditioners, Formulated with a Low PH Value, Pleasant Citrus Fragrance, Powerful and Versatile Action
Uses Dispenser
No
Formula
Application
Hand Cleansing
Series
Kresto
Color
Gray
Product Type
Hand Cleaner
NSF Rating
Not Rated
Removes
Adhesives, Grease, Oil
Includes Grit
No
Description
Hand Cleaner, Color Gray, Form Liquid, Product Type Hand Cleaner, Series Kresto, Container Size 1 gal, Container Type Pump Bottle, Fragrance Citrus, Hygiene Properties Silicon-Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.