Zoro Homepage

1000 ml Foam Hand Soap Cartridge

  • Mfr # CLR1L

  • Zoro # G1857488


product price: $74.69
/pk 6, $12.45/ea

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1 L
Fragrance
Unscented
Hygiene Properties
Dye-Free, Perfume-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR1L
Zoro #
G1857488
UPC #
069124014584
Country of Origin
United States

Dimensions

Container Size
1 L
Size
1000 ml
Refill Size
33.8 fl oz (1000 mL)

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 1 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Hypoallergenic, Moisturizing, Formula Preservatives, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number WRM1LDS, Requires Dispenser Yes, Includes Not Applicable, Standards ECARF, EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating E1, Removes Grime, Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.