Zoro Homepage

1200 ml Foam Hand Soap Cartridge

  • Mfr # CLR120TF

  • Zoro # G1857479


product price: $90.89
/pk 3, $30.30/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
1.2 L
Fragrance
Unscented
Hygiene Properties
Dye-Free, Perfume-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR120TF
Zoro #
G1857479
UPC #
069124028819
Country of Origin
United States

Dimensions

Container Size
1.2 L
Size
1200 ml
Refill Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Dye-Free, Perfume-Free
Hygiene Series
Touch Free Ultra
Requires Dispenser
Yes
Hygiene Form
Foam
Formula
Foam
Uses Dispenser
Mfr. No. TF2CHR
Packaging Type
Cartridge
Green Certification or Other Recognition
Green Seal Certified
Color
Clear
Features
Perfume Free, Dye Free
Standards
NSF E1, FDA
Refill Type
Cartridge
Series
Refresh
Removes
Grime, Germs
Manufacturer Dispenser Part Number
TF2CHR
Product Type
Hand Soap
Includes Grit
No
NSF Rating
E1

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 1.2 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Hypoallergenic, Moisturizing, Formula Preservatives, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number TF2CHR, Requires Dispenser Yes, Includes Not Applicable, Standards ECARF, EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating E1, Removes Grime, Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.