Zoro Homepage

2000 ml Foam Hand Soap Cartridge

  • Mfr # CLR2LT

  • Zoro # G1857460


product price: $103.99
/pk 4, $26.00/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
2 L
Fragrance
Unscented
Hygiene Properties
Dye-Free, Perfume-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLR2LT
Zoro #
G1857460
UPC #
069124019558
Country of Origin
United States

Dimensions

Container Size
2 L
Size
2000 ml

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Unscented
Hygiene Properties
Dye-Free, Perfume-Free
Hygiene Series
Cleanse Washroom
Requires Dispenser
Yes
Color
Clear
Packaging Type
Cartridge
Hygiene Form
Foam
Green Certification or Other Recognition
Green Seal Certified
Features
Perfume Free, Dye Free
Uses Dispenser
Mfr. No. WRM2LDP
Standards
NSF E1, FDA
Formula
Foam
Refill Type
Cartridge
Series
Refresh
Includes Grit
No
NSF Rating
E1
Manufacturer Dispenser Part Number
WRM2LDP
Product Type
Hand Soap
Removes
Grime, Germs

Description

Hand Soap, Color Clear, Form Foam, Product Type Hand Soap, Series Refresh, Container Size 2 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Dye-Free, Hypoallergenic, Moisturizing, Formula Preservatives, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number WRM2LDP, Requires Dispenser Yes, Includes Not Applicable, Standards ECARF, EcoLogo Certified UL 2784, GreenSeal, USDA, NSF Rating E1, Removes Grime, Germs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.