Zoro Homepage

2000 ml Paste Hand Cleaner Cartridge

  • Mfr # KCH2LT

  • Zoro # G1857357


product price: $111.99
/pk 4, $28.00/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Cartridge
Container Size
2 L
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCH2LT
Zoro #
G1857357
UPC #
691240070641
Country of Origin
United States

Dimensions

Container Size
2 L
Size
2000 ml

Details

Item
Hand Cleaner
Form
Paste
Container Type
Cartridge
Fragrance
Cherry
Hygiene Properties
Scrubbing Particles
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. HVY2LDB
Application
Heaviest Grease, Tar and Oil Removal, Industrial Soils
Packaging Type
Cartridge
Color
Red
Hygiene Form
Paste
Formula
Walnut Shell Powder
Refill Type
Cartridge
Series
Kresto
Removes
Grease, Grime, Oil
Product Type
Hand Cleaner
Includes Grit
Yes
Manufacturer Dispenser Part Number
HVY2LDB
NSF Rating
Not Rated

Description

Hand Cleaner, Color Red, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 2 L, Container Type Cartridge, Fragrance Cherry, Hygiene Properties Silicon-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.