Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.25L Foam Hand Soap Cartridge

  • Mfr # GPF3LNA

  • Zoro # G5361456


product price: $94.69
/pk 2, $47.35/ea
Free Shipping & Returns

Key Features

Form
Foam
Container Type
Cartridge
Container Size
3.25 L
Fragrance
Pleasant
Hygiene Properties
Silicone Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPF3LNA
Zoro #
G5361456
UPC #
069124052593
Country of Origin
United States

Dimensions

Container Size
3.25 L
Size
3.25L
Refill Size
109.9 fl oz (3.3 L)

Details

Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Pleasant
Hygiene Properties
Silicone Free
Hygiene Series
Cleanse Heavy Foam
Requires Dispenser
Yes
Uses Dispenser
Mfr. No. GPF3SP11 or GPF3LDQ
Green Certification or Other Recognition
USDA BioPreferred, UL EcoLogo and Green Seal certifications
Includes
One 3250mL Cartridge
Formula
Aqua (Water), Zea Mays (Corn) Kernel Meal, Sodium Laureth Sulfate, Olea Europaea(Olive) Seed Powder, Tea-Lauryl Sulfate, Polyglycerin-6, Coco-Glucoside, Acrylates Copolymer, Cocamidopropyl Betaine, Limonene, Citric Acid, Sodium Hydroxide, Tetrasodium Iminodisuccinate, Diethylhexyl Sodium Sulfosuccinate, Titanium Dioxide, Propylene Glycol, Silver Chloride, Bht, Parfum (Fragrance)
Packaging Type
Cartridge
Features
Heavy Duty Foam Hand Cleanser with Grit. Suitable for any industrial worker encountering medium to heavy contamination on their hands such as oil, grease, general grime and many other common workplace soilings. GrittyFOAM(R) provides up to 45% more hand washes per liter compared with conventional hand cleansers
Hygiene Form
Foam
Application
Hand Cleansing
Color
Beige
Standards
EcoLogo Certified UL 2784, GreenSeal, USDA
Refill Type
Bulk
Series
Solopol
Operation Mode
Manual
NSF Rating
Not Rated
Includes Grit
Yes
Product Type
Hand Cleaner
Removes
Grease, Grime, Oil
Manufacturer Dispenser Part Number
GPF3LDQ, GPF3SP11

Description

Hand Cleaner, Color Beige, Form Foam, Product Type Hand Cleaner, Series Solopol, Container Size 3.25 L, Container Type Cartridge, Fragrance Characteristic, Hygiene Properties Silicone Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.