Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4000 ml Liquid Hand Soap Cartridge

  • Mfr # KCL4LTR

  • Zoro # G1857366


product price: $234.99
/pk 4, $58.75/ea
Free Shipping & Returns

Key Features

Form
Paste
Container Type
Cartridge
Container Size
4 L
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCL4LTR
Zoro #
G1857366
UPC #
691240070634
Country of Origin
United States

Dimensions

Container Size
4 L
Size
4000 ml

Details

Item
Hand Soap
Form
Paste
Container Type
Cartridge
Fragrance
Citrus
Hygiene Properties
Scrubbing Particles
Hygiene Series
Cleanse Heavy
Requires Dispenser
Yes
Packaging Type
Cartridge
Formula
Walnut Shell Powder
Application
Heaviest Grease, Tar and Oil Removal, Industrial Soils
Hygiene Form
Liquid
Uses Dispenser
Mfr. No. HVY4LDB
Color
Beige
Refill Type
Cartridge
Features
Compatible with Rubber Production Processes
Series
Kresto
NSF Rating
Not Rated
Includes Grit
Yes
Product Type
Hand Cleaner
Removes
Grease, Grime, Oil
Manufacturer Dispenser Part Number
HVY4LDB

Description

Hand Cleaner, Color Beige, Form Paste, Product Type Hand Cleaner, Series Kresto, Container Size 4 L, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Silicon-Free, Formula Aloe Barbadensis Leaf Extract, Aqua, Castor Oil, Cellulose, Citrate, Citric Acid, Glyceryl Oleate, Gum, Isohexadecane, Juglans Regia (Walnut) Shell Powder, Laureth-5, Oleic Acid, PEG-4, Rapeseedamide, Sodium Benzoate, Sodium Chloride, Sodium Laureth, Sulfate, Titanium Dioxide, Xanthan Gum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.