Zoro Homepage

After Work Hand Lotion, Medicated, PK12

  • Mfr # SBS100ML

  • Zoro # G1857497


product price: $62.59
/pk 12, $5.22/ea

Key Features

Size
100 mL
Formula
Allantoin, Aqua (Water), Carbomer, Cetereath-20, Cetyl Esters, Chloroxylenol, Isopropyl Palmitate, Lanolin, Methylparaben, Parfum (Fragrance), Petrolatum, Propylparaben, Sodium Hydroxide, Stearyl Alcohol
Fragrance
Light
Color
White
Hygiene Series
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBS100ML
Zoro #
G1857497
UPC #
691240070863
Country of Origin
United States

Dimensions

Size
100 mL
Container Size
100 mL

Details

Item
Skin Conditioner
Formula
Allantoin, Aqua (Water), Carbomer, Cetereath-20, Cetyl Esters, Chloroxylenol, Isopropyl Palmitate, Lanolin, Methylparaben, Parfum (Fragrance), Petrolatum, Propylparaben, Sodium Hydroxide, Stearyl Alcohol
Fragrance
Light
Color
White
Hygiene Series
None
Packaging Type
Tube
Requires Dispenser
No
Hygiene Properties
Nongreasy, Silicone Free
Hygiene Form
Liquid
Series
SBS
Form
Liquid
Product Type
Skin Conditioner
Standards
EN 455-2:2009, FDA
Container Type
Tube

Description

Skin Conditioner, Container Type Tube, Series SBS, Container Size 100 mL, Form Liquid, Fragrance Light, Hygiene Properties Nongreasy, Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color White, Grainger Dispenser Part Number Not Applicable, Product Type Skin Conditioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.