
Bathroom Cleaner, Liquid, 9 oz, Fresh
Mfr # 379844
Zoro # G913342492
product price: $64.49
/pk 4, $16.12/eaKey Features
Container Type
Cartridge
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Citric Acid, Alcohol, Glycolic Acid
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
379844
Zoro #
G913342492
UPC #
10025700013171
Country of Origin
United States
Dimensions
Container Size
9 oz
Details
Container Type
Cartridge
Item
TruShot 2.0 Bathroom Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Citric Acid, Alcohol, Glycolic Acid
Color
Clear
Recommended Dilution
10 oz Water
Green Certification or Other Recognition
ECOLOGO(R) Certified
Features
Part of the TruShot 2.0(R) Multi Dispensing System
Nonflammable
Yes
Standards
Ecologo Ul 2759
Net Weight
9 oz
VOC Content
0%
Flash Point
Grater Than 199.94 Degrees F
NSF Rating
Not Rated
Rinse Required
Yes
pH Value
Acidic
Surfaces for Use On
Aluminum, Ceramic Tile, Glass, Granite, Hard Non-Porous Surfaces, Plastic, Quartz, Slate, Stainless Steel
pH Level
1.72
Biodegradable
Yes
Description
Biodegradable Yes, Cleaner Form Liquid, Container Size 9 fl oz, Container Type Bottle, NSF Rating Not Rated, pH Level 1.72, pH Value Acidic, Primary Chemical Not Applicable, Recommended Dilution 10 oz Water, Concentrated, Maximum RTU Yield per Container 16 qt, Properties Biodegradable, No Rinse Required, Non-Flammable, Flash Point 212 Degrees F, VOC Content 0 Percent, Fragrance Fresh, Standards Ecologo(R) Ul 2759, Net Weight 9 oz
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.