Zoro Homepage

Bathroom Cleaner, Liquid, 9 oz, Fresh

  • Mfr # 379850

  • Zoro # G213342468


product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Container Type
Cartridge
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379850
Zoro #
G213342468
UPC #
10025700013218
Country of Origin
United States

Dimensions

Container Size
9 oz

Details

Container Type
Cartridge
Item
TruShot 2.0 Bathroom and Multi-Surface Cleaner
Fragrance
Fresh
Cleaner Form
Liquid
Primary Chemical
Alkyl Dimethyl Benzyl Ammonium Chloride
Color
Clear
Recommended Dilution
10 oz Water
Net Weight
9 oz
Features
Part of the TruShot 2.0(R) Multi Dispensing System
Nonflammable
Yes
VOC Content
0%
Flash Point
Greater Than 212 Degrees F
Standards
OSHA
NSF Rating
Not Rated
Biodegradable
Yes
Rinse Required
Yes
Surfaces for Use On
Aluminum, Ceramic Tile, Hard Non-Porous Surfaces, Plastic, Stainless Steel
pH Value
Alkaline
pH Level
12.5

Description

TruShot 2.0 Bathroom and Multi-Surface Cleaner, Primary Chemical Alkyl Dimethyl Benzyl Ammonium Chloride, Surfaces for Use On Aluminum, Ceramic Tile, Hard Non-Porous Surfaces, Plastic, Stainless Steel, Container Type Cartridge, Container Size 9 oz, Fragrance Fresh, Ready to Use/Concentrated Concentrated, Recommended Dilution 10 oz Water, Cleaner Form Liquid, Color Clear, Product Series TruShot 2.0(R), VOC Content 0 Percent, pH Level 12.5, pH Value Alkaline, Biodegradable Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.