Zoro Homepage

Carpet Cleaner, 1 gal, Concentrated, PK4

  • Mfr # 680082

  • Zoro # G314868904


product price: $115.99
/pk 4, $29.00/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1:64 to 1:128
VOC Content
1.5 %
Biodegradable
Yes
Container Size
1 gal
pH Level
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680082
Zoro #
G314868904
UPC #
025700713173
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Carpet Prespray
Recommended Dilution
1:64 to 1:128
VOC Content
1.5 %
Biodegradable
Yes
pH Level
9.5
Primary Chemical
Alcohol, Dry Chemical/Carbon Dioxide
For Use With
Carpet
Surfaces for Use On
Carpet
Product Label
Carpet Pre-Spray and Bonnet Cleaner
Nonflammable
Yes
Removes
Soils
Cleaner Type
Carpet Cleaner
Fragrance
Fresh
Standards
OSHA 29 CFR 1910.1200
Container Type
Jug
Cleaner Form
Liquid
pH Value
Alkaline

Description

Carpet Prespray, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Alkaline, Fragrance Fresh, Product Label Carpet Pre-Spray and Bonnet Cleaner, Standards OSHA 29 CFR 1910.1200, Biodegradable Yes, For Use With Carpet, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.