Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Cleanse Hand, Hair and Body Dispenser, 2 L, 6.4 x 5.7 x 11.5, White/Blue, PK15, 15PK
Mfr # SHW2LDP
Zoro # G306438221
product price:Â
$
76.89
/pk 15, $5.13/ea
Key Features
Size
2000 ml
Height
11-1/2 in
Form
Foam
Color
White/Blue
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SHW2LDP
- Zoro #
- G306438221
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 2000 ml
- Height
- 11-1/2 in
- Refill Size
- 2 L
- Width
- 6.4 in
- Depth
- 5.7 in
Details
- Item
- Hand Soap Dispenser
- Form
- Foam
- Color
- White/Blue
- Material
- Plastic
- Compatible with Manufacturer Model Number
- HAB2LT
- Mount Type
- Wall Mount
Description
Dispensers are guaranteed against normal wear and tear, subject to correct installation, usage and dispenser care. Biocote silver ion technology effectively reduces bacteria, mold and fungi on the surface of Biocote-treated SC Johnson Professional dispenser buttons. The ultrasonically sealed cartridge and pump mechanisms prevent the ingress of air into the cartridge during use to help prevent product contamination and ensure fresh product is dispensed every time. Delivers the exact amount required, controlling usage and reducing waste.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.