Zoro Homepage

Professional Curve Manual Dispenser, 2.11 qt Capacity, Black

  • Mfr # BLK2LDP

  • Zoro # G015140347


product price: $10.15
/ea

Key Features

Color
Black
Depth
5.47 in
Width
6.38 in
For Use With
SC Johnson Professional Product Cartridges
Form
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BLK2LDP
Zoro #
G015140347
UPC #
-
Country of Origin
United States

Dimensions

Depth
5.47 in
Width
6.38 in

Details

Color
Black
For Use With
SC Johnson Professional Product Cartridges
Form
Foam
Operation Mode
Manual
Mount Type
Wall
Material
Plastic

Description

Use this Proline Curve Manual Dispenser in any office or public facility environment. It delivers the exact amount required, controlling usage and reducing waste. The 2-liter capacity holds foam SC Johnson Professional refill product cartridges. Perfect for hygiene-sensitive areas, large button is easy to push by hand or elbow for a controlled dose to reduce waste. Dispenser button is exclusively protected with BioCote, a silver-based antimicrobial agent that is incorporated into plastic components and inhibits the growth of a broad spectrum of bacteria and molds. BioCote will not wear out or rub off and is effective for the lifetime of the dispenser button.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.