Shop SC JOHNSON PROFESSIONAL
See all product information
Create Account
Degreaser, 32 fl oz Trigger Spray Bottle, Water Based, Pleasant
- Mfr # 311836
- Zoro # G914544277
product price:Â
$
5.85
/ea
Sold in multiples of 8 for
$46.80
Key Features
Container Type
Trigger Spray Bottle
Container Size
32 fl oz
Base Formula
Water Based
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311836
- Zoro #
- G914544277
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Container Type
- Trigger Spray Bottle
- Base Formula
- Water Based
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Fragrance
- Pleasant
- Color
- Green
- Application
- Adhesive Remover, Soap Scum Remover, Smear Remover, Grease Remover, Grime Remover, Virus Remover, Wax Remover, Smoke Film Remover, Soil Remover, Fingerprint Remover, Bacteria Remover, Residue Remover
- Primary Chemical
- Alpha-isomethyl Ionone, Linalool, Lauramine Oxide, Benzalkonium Chloride, Butylphenyl Methylpropional, Tetrasodium Iminodisuccinate, Hexyl Cinnamal, Dipropylene Glycol, 2,6-Dimethyl-7-Octen-2-Ol, Hydroxycitronellal, Diisopropanolamine, Isotridecyl Alcohol 3EO, Limonene, Water
- Features
- Easy to Use, Rinse-free, Non-porous, Disinfectant, Deodorize
- For Use On
- Multi Surface
- Cleaner Form
- Liquid
- Biodegradable
- Yes
Dimensions
- Container Size
- 32 fl oz
Description
Disinfectant Degreaser, Fantastik, Container Size: 32 fl oz; Container Type: Bottle w/Trigger; Scent: Pleasant; Color: Colorless; Pack: 8/Case -
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.