EZ CARE Heavy Duty Scrub Pad, 17 in. Diameter, Red/Gray, 5PK

  • Mfr # 311183

  • Zoro # G008997095


product price: $134.09
/pk 5, $26.82/ea
Free Shipping & Returns

Key Features

Material
Proprietary Blend of Abrasives/Resin
Color
Red/Gray
Application
Cleaning
Used On
100% Sheet Vinyl; Brick; Composite; Glazed Ceramic; Honed/Polished Granite; Honed/Polished Marble; LVT; Linoleum; Natural Stone; Quarry Tile; Rubber; Select Concrete; Slate; Terrazzo; Unglazed Ceramic; Viny; Vinyl Asbestos; Vinyl Asphalt; Wood
Diameter
17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
311183
Zoro #
G008997095
UPC #
-
Country of Origin
United States

Dimensions

Diameter
17"

Details

Item
Floor Pads
Material
Proprietary Blend of Abrasives/Resin
Color
Red/Gray
Application
Cleaning
Used On
100% Sheet Vinyl; Brick; Composite; Glazed Ceramic; Honed/Polished Granite; Honed/Polished Marble; LVT; Linoleum; Natural Stone; Quarry Tile; Rubber; Select Concrete; Slate; Terrazzo; Unglazed Ceramic; Viny; Vinyl Asbestos; Vinyl Asphalt; Wood

Description

Long lasting, dual sided construction effectively removes scuffs, scratches and black heel marks, reducing burnishing and maintaining the floor's high gloss appearance. Specially designed abrasive technology for everyday use on coated floor. Dual purpose pad cleans and shines in the same step. Red side easily adheres to equipment while the gray side is for used for more abrasive cleaning of coated surfaces. For use on vinyl, composite, vinyl asphalt, LVT, linoleum, 100% sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick, wood and slate.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.