
EZ CARE Heavy Duty Scrub Pad, 20 Diameter, RedGray, 5PK
Mfr # 311181
Zoro # G507388042
product price: $141.99
/pk 5, $28.40/ea
Free Shipping & Returns
Key Features
Floor Application
Cleaning
Material
Proprietary Blend of Abrasives/Resin
For Use With
Rotary Floor Machines (175-300 RPM)
Face Weight
3.9 lbs
Color
Red/Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311181
Zoro #
G507388042
UPC #
-
Country of Origin
United States
Dimensions
Diameter
20"
Details
Floor Application
Cleaning
Material
Proprietary Blend of Abrasives/Resin
Item
Floor Pads
For Use With
Rotary Floor Machines (175-300 RPM)
Face Weight
3.9 lbs
Color
Red/Gray
Used On
100% Sheet Vinyl; Brick; Composite; Glazed Ceramic; Honed/Polished Granite; Honed/Polished Marble; LVT; Linoleum; Natural Stone; Quarry Tile; Rubber; Select Concrete; Slate; Terrazzo; Unglazed Ceramic; Viny; Vinyl Asbestos; Vinyl Asphalt; Wood
Description
Long lasting, dual sided construction effectively removes scuffs, scratches and black heel marks, reducing burnishing and maintaining the floor's high gloss appearance Specially designed abrasive technology for everyday use on coated floor Dual purpose pad cleans and shines in the same step Red side easily adheres to equipment while the gray side is for used for more abrasive cleaning of coated surfaces For use on vinyl, composite, vinyl asphalt, LVT, linoleum, 100 sheet vinyl, vinyl asbestos, terrazzo, rubber, honed and polished granite, honed and polished marble, natural stone, glazed and unglazed ceramic, select concrete, quarry tile, brick, wood and slate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.