Fantastik MAX Power Cleaner, 32 fl oz, Bottle w/Trigger, Purple, Citrus

  • Mfr # 323563

  • Zoro # G012513564


product price: $9.69
/ea
Sold in multiples of 8 for $77.52

Key Features

Container Size
32 fl oz
Fragrance
Citrus
Cleaner Form
Spray
Color
Purple
Removes
grease, grime, dirt, crayon, marker, adhesive stickers, heel marks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
323563
Zoro #
G012513564
UPC #
-
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Fragrance
Citrus
Cleaner Form
Spray
Color
Purple
Removes
grease, grime, dirt, crayon, marker, adhesive stickers, heel marks
Application
Multi Surface
Container Type
Bottle w/Trigger
Surfaces for Use On
chrome, concrete, countertops, fiberglass, formica, glazed ceramic, painted metal, porcelain enamel, stainless steel and sealed granite

Description

Power Cleaner, Fantastik MAX, Container Size: 32 fl oz; Container Type: Bottle w/Trigger; Scent: Citrus; Color: Purple; Pack: 8/Case -

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.