Zoro Homepage

Floor Cleaner, Liquid, 1 gal, Bottle, PK4

  • Mfr # 680079

  • Zoro # G915271547


product price: $198.99
/pk 4, $49.75/ea
Free Shipping & Returns

Key Features

Color
Clear
Fragrance
Floral
Container Type
Jug
Green Certification or Other Recognition
ECOLOGO(R) Certified
Recommended Dilution
1:32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
680079
Zoro #
G915271547
UPC #
025700713159
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Cleaner
Color
Clear
Fragrance
Floral
Container Type
Jug
Green Certification or Other Recognition
ECOLOGO(R) Certified
Recommended Dilution
1:32
Standards
ECOLOGO, UL
pH Level
8.53
Biodegradable
Yes
Cleaner Form
Liquid
VOC Content
0%
Nonflammable
Yes
For Floor Type
Primary Chemical
Alcohol-Resistant Foam, Dry Chemical/Carbon Dioxide, Water Spray
pH Value
Neutral
Rinse Required
Yes
Low Foaming
Yes

Description

Floor Cleaner, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, For Floor Type Decorated Concrete, Glazed Ceramic, Glazed Porcelain, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sealed Wood, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 8.53

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.