Zoro Homepage

Floor coating, 5 gallon

  • Mfr # 362823

  • Zoro # G116113325


product price: $184.99
/ea
Free Shipping & Returns

Key Features

VOC Content
0.1%
Flash Point
201.2 Degrees F
Standards
ASTM D-2047
Container Type
Box
Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362823
Zoro #
G116113325
UPC #
10025700010439
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

VOC Content
0.1%
Flash Point
201.2 Degrees F
Item
Floor Finish
Standards
ASTM D-2047
Container Type
Box
Nonflammable
Yes
Recommended Dilution
Ready To Use
Finish Type
High Gloss
Biodegradable
Yes
For Floor Type
Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Maximum Drying Time
30 min
Cleaner Form
Liquid
pH Level
8.45
Maximum Required Brush Speed
1,500 RPM
Maximum Coverage Area
25,000 sq ft
pH Value
Neutral
Rinse Required
No
Minimum Drying Time
30 min
Minimum Required Brush Speed
1,500 RPM

Description

Floor Finish, Cleaner Form Liquid, Container Size 5 gal, Container Type Box, Finish Type High Gloss, For Floor Type Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time 30 min, Maximum Required Brush Speed 1,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 1,500 RPM, pH Level 8.45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.