Zoro Homepage

Floor Coating Remover, 1 qt

  • Mfr # 362837

  • Zoro # G316113323


product price: $318.99
/pk 6, $53.17/ea
Free Shipping & Returns

Key Features

Recommended Dilution
1:64
VOC Content
0.5%
Color
Clear
Nonflammable
Yes
Flash Point
200.12 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362837
Zoro #
G316113323
UPC #
10025700010446
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Recommended Dilution
1:64
Item
Floor Coating Remover
VOC Content
0.5%
Color
Clear
Nonflammable
Yes
Flash Point
200.12 Degrees F
Fragrance
Fresh
Container Type
Jug
Cleaner Form
Liquid
Standards
UL-2759
Minimum Application Temperature
50 Degrees F
pH Level
11.3
For Floor Type
Decorated Concrete, Glazed Ceramic, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Rinse Required
Yes
Biodegradable
Yes
pH Value
Alkaline

Description

Floor Coating Remover, Cleaner Form Liquid, Container Size 1 qt, Container Type Jug, For Floor Type Decorated Concrete, Glazed Ceramic, Granite, Honed Granite, Honed Marble, Linoleum, Luxury Vinyl Tile, Marble, Marmoleum, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 11.3, pH Value Alkaline

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.