Floor Conditioning and Polishing Pad
Mfr # 311182
Zoro # G416113308
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Series
Ez Care
Pad/Brush Size
20 in
Material
Abrasive/Resin
Application
Polishing
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
311182
Zoro #
G416113308
UPC #
10025700003943
Country of Origin
Mexico
Dimensions
Pad/Brush Size
20 in
Diameter
20 in
Thickness
1 in
Overall Length
20 in
Fits Machine Size
20 in
Overall Width
20 in
Details
Series
Ez Care
Material
Abrasive/Resin
Application
Polishing
Shape
Round
Color
Gray
Item
Polishing Pad
Features
Covers upto 50,000 sq ft per Case Before Replacing
Speed - Maximum
1,500 RPM
Product Type
Polishing Pad
Description
Polishing Pad, Color Gray, Diameter 20 in, Material Abrasive/Resin, Product Type Polishing Pad, Overall Length 20 in, Overall Width 20 in, Pad/Brush Size 20 in, Shape Round, Speed - Maximum 1,500 RPM, Fits Machine Size 20 in, Compatible with Grainger Part Number Not Applicable, Thickness 1 in, Application Polishing, Series Ez Care
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.