Zoro Homepage

Floor Finish, Liquid, 1 gal, Bottle, PK4

  • Mfr # 362822

  • Zoro # G114868852


product price: $183.99
/pk 4, $46.00/ea
Free Shipping & Returns

Key Features

Cleaner Form
Liquid
Container Type
Jug
Biodegradable
Yes
Recommended Dilution
1:128
Flash Point
201.2 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
362822
Zoro #
G114868852
UPC #
025700010418
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Floor Finish and Sealer
Cleaner Form
Liquid
Container Type
Jug
Biodegradable
Yes
Recommended Dilution
1:128
Flash Point
201.2 Degrees F
Maximum Drying Time
45 min
Maintenance Frequency
24 hr
Standards
OSHA 29 CFR 1910.1200
Minimum Drying Time
30 min
For Floor Type
Cork, Glazed Ceramic, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile
Nonflammable
Yes
VOC Content
0.1%
pH Level
8.3
Maximum Coverage Area
3,000 sq ft
pH Value
Neutral
Low Foaming
Yes
Maximum Required Brush Speed
2,500 RPM
Finish Type
High Gloss
Minimum Required Brush Speed
175 RPM

Description

Floor Finish and Sealer, Cleaner Form Liquid, Container Size 1 gal, Container Type Jug, Finish Type High Gloss, For Floor Type Cork, Glazed Ceramic, Honed Granite, Honed Marble, Luxury Vinyl Tile, Marble, Natural Stone, Porcelain, Quarry Tile, Rubber, Sheet Vinyl, Slate, Terrazzo, Tile, Unglazed Ceramic, Vinyl, Vinyl Asbestos, Vinyl Asphalt, Vinyl Composite Tile, Maximum Drying Time 45 min, Maximum Required Brush Speed 2,500 RPM, Minimum Drying Time 30 min, Minimum Required Brush Speed 175 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.